-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Closure Plug |
|---|---|
| Accessory Type | Closure Plug |
| Color | Gray |
| For Product Type | Box Cover |
| Height | 1/4" |
| Material | Die Cast Zinc |
|---|---|
| Number Of Gangs | 0 |
| Overall Length | 0.31" |
| Overall Width | 3/4" |
| Width | 3/4" |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)