-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Closure Plug |
|---|---|
| Accessory Type | Closure Plug |
| Color | Gray |
| Construction | Metallic |
| Dimensions | 0.313" x 0.813" x 0.813" |
| For Product Type | Bell Weatherproof Boxes, Cluster Covers, Extension Adapters, Round Splice Boxes |
| For Use With | Bell 53 Series Weatherproof Boxes |
| Height | 1/4" |
|---|---|
| Material | Die Cast Zinc |
| Number Of Gangs | 0 |
| Overall Length | 0.31" |
| Overall Width | 0.81" |
| Product Color | Gray |
| Width | 0.813" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 7.37 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)