-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Noninsulated Connector |
|---|---|
| Application | Commercial Fittings |
| Box Connection | 2" MNPT |
| Color | Gray |
| Color - Conduit Fitting | Gray |
| Compatible Conduit Trade Size | 2" |
| Compatible Knockout Trade Size | 2 In |
| Conduit Fitting Type | Connector |
| Conduit Size | 2" |
| Connection Orientation | Straight |
| Connector Style | Straight |
| Connector Type | Straight |
| Dimensions | 3 1/2" x 3 1/2" x 2 3/4" |
| External Grounding Lug | No |
| Fitting Type | Connectors |
| For Use With | Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit |
| Hazardous Location | Yes |
|---|---|
| Hazardous Location Rating | Class I, Division 2, Class II, Division 1 And 2, Class III, Division 1 And 2 |
| Height | 2 3/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Insulated | No |
| Insulation Type | Uninsulated |
| Material | Iron, Steel |
| Mesh Length | No Strain Relief Mesh |
| Mesh Material | No Strain Relief Mesh |
| Overall Height | 2 3/4" |
| Overall Length | 3 1/2" |
| Overall Width | 3 1/2" |
| Style - Connector | Straight |
| Trade Size | 2" |
| Width | 3" |
| Standards | CSA C22.2 NO. 18 CERTIFIED, STANDARD 514B, UL LISTED E195969 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.38 |
| HS Code | 7307193060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.657 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)