-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Set Screw Connector |
|---|---|
| Application | Commercial Fittings |
| Color | Gray, Yellow |
| Compatible Conduit Trade Size | 3" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Connector |
| Conduit Size | 3" |
| Connection Type | Set Screw |
| Dimensions | 2.875" x 4.25" x 4.55" |
| Features | Steel Construction Ensures Mechanical Protection |
| Finish | Zinc Plated |
| Fitting Type | Connectors |
| For Conduit Type | EMT |
|---|---|
| For Use With | EMT |
| Height | 4.55" |
| Insulated | Yes |
| Insulated/non-insulated | Insulated |
| Insulation Type | Insulated |
| Material | Steel |
| Overall Length | 3 3/8" |
| Paint Color | Gray, Yellow |
| Trade Size | 3" |
| Width | 4 1/4" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.18 |
| HS Code | 8536904000 |
|---|---|
| Weight (kg) | 0.774 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)