-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Set Screw Connector |
|---|---|
| Application | Commercial Fittings |
| Color | Gray, Yellow |
| Compatible Conduit Trade Size | 2 1/2" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Connector |
| Conduit Size | 2 1/2" |
| Conduit Sub-category | EMT Conduit |
| Connection Type | Set Screw |
| Dimensions | 2 7/8" x 3 14/25" x 3 3/4" |
| Features | Steel Construction Ensures Mechanical Protection |
| Finish | Zinc Plated |
| Fitting Type | Connectors |
|---|---|
| For Conduit Type | EMT |
| For Use With | EMT |
| Height | 3 3/4" |
| Insulated | Yes |
| Insulated/non-insulated | Insulated |
| Insulation Type | Insulated |
| Material | Steel |
| Overall Length | 2 15/16" |
| Paint Color | Gray, Yellow |
| Trade Size | 2 1/2" |
| Width | 3 14/25" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 23.81 |
| Width (cm) | 18.42 |
| HS Code | 8536904000 |
|---|---|
| Weight (kg) | 0.6309 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)