-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Set Screw Coupling |
|---|---|
| Application | Commercial Fittings |
| Color | Gray |
| Compatible Conduit Trade Size | 3" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Coupling |
| Conduit Size | 3" |
| Connection Orientation | Straight |
| Dimensions | 4.331" x 3.776" x 3.776" |
| Features | Steel Construction Ensures Mechanical Protection |
| Finish | Plain |
|---|---|
| Fitting Type | Couplings |
| For Conduit Type | EMT |
| Height | 3.776" |
| Material | Steel |
| Overall Height | 3 3/4" |
| Overall Length | 4 11/32" |
| Paint Color | Gray |
| Trade Size | 3" |
| Width | 3.776" |
| Height (cm) | 12.77 |
|---|---|
| Length (cm) | 10.34 |
| Width (cm) | 10.34 |
| HS Code | 8536904000 |
|---|---|
| Weight (kg) | 0.8294 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)