-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Application | Commercial Fittings |
| Color | Gray |
| Compatible Conduit Trade Size | 1" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Coupling |
| Conduit Type | EMT |
| Connection Orientation | Straight |
| Dimensions | 2.205" x 1.327" x 1.843" |
| Features | Steel Construction Ensures Mechanical Protection |
| Finish | Zinc Plated |
| Fitting Type | Couplings |
|---|---|
| Height | 1.843" |
| Includes | Clamp |
| Material | Steel |
| Overall Height | 1 13/16" |
| Overall Length | 2 13/32" |
| Paint Color | Gray |
| Trade Size | 1" |
| Width | 1.327" |
| standard | CULUS LISTED, UL 514B |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.086 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)