-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Coupling |
|---|---|
| Application | Commercial Fittings |
| Compatible Conduit Trade Size | 2 1/2" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Coupling |
| Conduit Size | 2 1/2" |
| Connection | Compression |
| Connection Orientation | Straight |
| Connector Type | Compression |
|---|---|
| Dimensions | 5.75" x 3.938" x 3.938" |
| Fitting Type | Couplings |
| Height | 3.938" |
| Material | Malleable Iron, Steel |
| Overall Height | 3 15/16" |
| Overall Length | 5 3/4" |
| Width | 4 1/8" |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 21.59 |
| HS Code | 8536904000 |
|---|---|
| Weight (kg) | 1.6718 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)