-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Coupling |
|---|---|
| Application | Commercial Fittings |
| Color | Gray |
| Compatible Conduit Trade Size | 1 1/4" |
| Compatible Conduit Type | RMC |
| Concrete Tight | Yes |
| Conduit Fitting Type | Coupling |
| Connection | Compression |
| Connection Orientation | Straight |
| Connection Type | Threaded |
| Connector Type | Compression |
| Dimensions | 1.938" x 1.953" x 1.953" |
| Features | All Steel/Malleable Iron Construction Ensures Mechanical Protection For The Raceway |
| Finish | Zinc Plated |
| Fitting Type | Couplings |
|---|---|
| For Conduit Type | IMC, RMC |
| For Use With | Unthreaded RMC |
| Height | 1.953" |
| Includes | Clamp |
| Material | Steel |
| Orientation | Straight |
| Overall Height | 1 15/16" |
| Overall Length | 1 15/16" |
| Overall Width | 1 15/16" |
| Thread Type | UNS |
| Trade Size | 1 1/4" |
| Width | 1.953" |
| Height (cm) | 4.92 |
|---|---|
| Length (cm) | 4.92 |
| Width (cm) | 4.92 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.401 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)