| Item | Compression Connector |
|---|---|
| Application | Commercial Fittings |
| Compatible Conduit Trade Size | 3 1/2" |
| Compatible Conduit Type | RMC |
| Concrete Tight | Yes |
| Conduit Fitting Type | Connector |
| Conduit Size | 3 1/2" |
| Connection | Compression |
| Connection Orientation | Straight |
| Connection Type | Threaded |
| Connector Type | Compression |
| Dimensions | 4 3/8" x 5 3/8" x 5 3/8" |
| Finish | Zinc Plated |
| Fitting Type | Connectors |
| For Conduit Type | IMC, RMC |
|---|---|
| For Use With | RMC |
| Height | 5 3/8" |
| Insulated | No |
| Material | Iron, Steel |
| Overall Height | 5 3/8" |
| Overall Length | 4 5/16" |
| Overall Width | 5 3/8" |
| Thread Gender | Male |
| Thread Size | 3 1/2"-8 |
| Thread Type | NPS |
| Trade Size | 3 1/2" |
| Width | 5.188" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 14.6 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.9062 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)