-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compression Connector |
|---|---|
| Application | Commercial Fittings |
| Color | Gray |
| Compatible Conduit Trade Size | 2" |
| Concrete Tight | Yes |
| Conduit Fitting Type | Connector |
| Connection | Compression |
| Connection Orientation | Straight |
| Connection Type | Threaded |
| Connector Type | Compression |
| Dimensions | 2.219" x 2.75" x 2.75" |
| Fitting Type | Connector |
| For Use With | Rigid Compression Couplings |
| Height | 2 3/4" |
|---|---|
| Insulated | No |
| Material | Iron, Steel |
| Orientation | Straight |
| Overall Height | 2 3/4" |
| Overall Length | 2 1/4" |
| Overall Width | 2 3/4" |
| Thread Gender | Male |
| Thread Size | 2"-11 1/2 |
| Thread Type | NPS |
| Trade Size | 2" |
| Width | 2 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.351 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)