-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | No Clamp and Bracket, One 1/2" End Knockouts |
|---|---|
| Box Depth | 1 1/2" |
| Box Height | 4" |
| Box Shape | Octagon |
| Box Width | 4" |
| Bracket Style | Without Bracket |
| Capacity | 15.5 cu. in. |
| Clamp Style | Without Clamps |
| Color | Gray |
| Depth | 1 1/2" |
| Drawn Or Welded | Drawn |
| Features | Drawn Steel Construction |
| Fixture | 50 lbs. |
| Knockout Sizes Included | 1/2" |
| Material | Steel |
|---|---|
| Mounting Location | Ceiling |
| Nominal Length | 4" |
| Nominal Width | 4" |
| Number Of 1/2" Back Knockouts | 5 |
| Number Of 1/2" Side Knockouts | 4 |
| Number Of Gangs | 2 |
| Opening Shape | Octagon |
| Overall Depth | 1 1/2" |
| Overall Height | 4" |
| Overall Width | 4" |
| Packaging Type | No Packaging |
| Type | Octagon |
| Wiring System | Conduit |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 9.14 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2178 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)