-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrical Box |
|---|---|
| Box Depth | 1 1/2" |
| Box Height | 4" |
| Box Shape | Octagon |
| Box Width | 4" |
| Bracket Style | Stud Side W/Spurs |
| Bracket Type | TS |
| Capacity | 15.5 cu. in. |
| Clamp Style | Without Clamps |
| Depth | 1 1/2" |
| Drawn Or Welded | Drawn |
| Fixture | 50 lbs. |
| Knockout Sizes Included | 1/2" |
| Length | 4" |
| Material | Steel |
| Mounting Location | Ceiling |
|---|---|
| Nominal Length | 4" |
| Nominal Width | 4" |
| Number Of 1/2" Back Knockouts | 5 |
| Number Of 1/2" Side Knockouts | 3 |
| Number Of Gangs | 2 |
| Opening Shape | Octagon |
| Overall Depth | 1 1/2" |
| Overall Height | 7" |
| Overall Width | 4" |
| Packaging Type | No Packaging |
| Type | Octagon With Bracket |
| Width | 4" |
| Wiring System | Conduit |
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 56.64 |
| Width (cm) | 24.13 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2826 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)