-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Underground Enclosure Cover |
|---|---|
| Color | Gray |
| Cover Bolt Type | (2) 3/8 In-16 x 4 In UNC Stainless Steel Hex Head Bolts |
| Cover Logo | Communications |
| Cover Pull Slot Size | 1/2" x 4" |
| Depth | 3" |
| Description/special Features | For Areas With Non-Deliberate Traffic Only |
| Dimension | 47 5/8" x 30 1/8" x 3" |
| For Enclosure Opening Length | 49 5/8" |
| For Enclosure Opening Width | 32 1/8" |
| For Enclosure Style | PG |
|---|---|
| Insulated / Uninsulated | Uninsulated |
| Load Capacity - Maximum | 15000 lbs. |
| Load Rating | 15000 lbs. |
| Overall Height | 3" |
| Overall Length | 47 5/8" |
| Overall Width | 30 1/8" |
| Slot Size | 1/2" x 4" |
| Type | PG |
| Width | 30 1/8" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 134.62 |
| Width (cm) | 88.9 |
| HS Code | 6810990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 122.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)