-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Underground Encl. Assembly |
|---|---|
| Assembly Style | PC |
| Bottom Style | Open |
| Color | Gray |
| Cover Bolt Type | (2) 3/8 In-16 x 1 1/2 In Stainless Steel Hex Head Bolts |
| Cover Logo | Electric |
| Cover Pull Slot Size (in.) | 1/2" x 2" |
| Description/special Features | Non-Deliberate Traffic Only, Stackable |
| Dimension | 12" x 12" x 12" |
| Environment | Underground |
| Includes | Cover |
| Length | 14 3/4" |
| Load Capacity - Maximum | 15000 lbs. |
| Load Rating | 15000 lbs. |
|---|---|
| Material | Monolithic Polymer Concrete |
| Material Of Construction | Monolithic Polymer Concrete |
| Nominal Length | 12" |
| Overall Dimensions | 14 3/4" x 14 3/4" x 12" |
| Overall Height | 12" |
| Overall Length | 14 3/4" |
| Overall Width | 14 3/4" |
| Type | PC |
| Usable Interior Height | 12" |
| Usable Interior Length | 12" |
| Usable Interior Width | 12" |
| standard | UL LISTED TO ANSI/SCTE 77 2007 TIER 15 |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 6810990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)