-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Attached Lid Container |
|---|---|
| Body Color | Gray |
| Bottom Inside Length | 23 3/8" |
| Bottom Inside Width | 13 3/4" |
| Bottom Outside Length | 24 1/4" |
| Bottom Outside Width | 14 1/2" |
| Color | Gray |
| Container Wall Type | Solid |
| Fork Pockets | No |
| Height | 12 1/2" |
| Hinge Material | Plastic |
| Includes | Lid |
| Includes Lid | Yes |
| Inside Height | 12 1/2" |
| Inside Length | 25 3/4" |
| Inside Width | 16" |
| Length | 27" |
| Lid Color | Gray |
| Lid Locking Type | Padlock |
| Load Capacity | 150 lbs. |
| Material | Plastic |
|---|---|
| Nestable | Yes |
| Nsf Certified | No |
| Outside Height | 12 1/2" |
| Outside Length | 27" |
| Outside Width | 17 3/4" |
| Overall Height | 12 1/2" |
| Overall Length | 27 3/8" |
| Overall Lxwxh | 27 3/8" x 16 5/8" x 12 1/2" |
| Overall Width | 16 5/8" |
| Resistant To | Chemical, Corrosion, Water |
| Shape | Rectangular |
| Stackable | Yes |
| Stacking Capacity | 100 lbs. |
| Storage Capacity | 18.8 gal. |
| Top Inside Length | 25 1/8" |
| Top Inside Width | 15 3/8" |
| Volume Capacity | 2.5 cu. ft. |
| Width | 17 3/4" |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 69.34 |
| Width (cm) | 41.91 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)