-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nylon/PTFE Race Rod End |
|---|---|
| Application | Low Load, Moderate Oscillation |
| Ball | Spherical |
| Ball Dia. | 1 1/8" |
| Ball Diameter | 1.125" |
| Ball Material | Alloy Steel |
| Ball Material Grade | 52100 |
| Bearings | 52100 Steel Spherical Ball |
| Bore Dia. | 5/8" |
| Bore Diameter Tolerance | -0.0005" to +0.0025" |
| Dimension E | 1 1/2" |
| Dimension H | 1 5/8" |
| Dimension J | 3 3/8" |
| Dimension N | 3/4" |
| Grade | Grade 52100 |
| Greasable | No |
| Head Outside Diameter | 1 1/2" |
| Head Width | 0.562" |
| Housing | Carbon Steel |
| Housing Material | Carbon Steel |
| Housing Material Finish | Chrome Plated |
|---|---|
| Inner Ring Width | 3/4" |
| Max. Angular Misalignment | 16° |
| Maximum Ball Swivel | 16° |
| Overall Length | 3 3/8" |
| Race Material | Nylon, PTFE |
| Resistance Properties | Corrosion Resistant, High Wear Resistant, Low Moisture Absorption |
| Rod End Type | Spherical Rod End |
| Self Lubricating Bearing | Yes |
| Shank Thread Direction | Left Hand |
| Shank Thread Gender | Male |
| Shank Thread Length | 1 5/8" |
| Shank Thread Size | 5/8"-18 |
| Static Radial Load Capacity | 8300 lbf. |
| System Of Measurement | Inch |
| Thread | Left Hand |
| Thread Size | 5/8"-18 |
| Type | Male Plain |
| Standards | ISO CERTIFIED 9001 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 3.05 |
| HS Code | 8483308055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)