-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | SS/PTFE Race Rod End |
|---|---|
| Application | Light Duty |
| Ball | Spherical |
| Ball Diameter | 12.7 mm |
| Ball Material | Stainless Steel |
| Ball Material Grade | Grade 440C |
| Bearings | 440C Stainless Steel Spherical Ball |
| Bore Diameter | 6 mm |
| Bore Diameter Tolerance | -0.012" to 0.065" |
| Dimension A | M6 x 1 |
| Dimension Aa | 6 mm, 6.065 mm |
| Dimension G | 30 mm |
| Dimension H | 14 mm |
| Dimension J | 39.5 mm |
| Dimension N | 9 mm |
| Grade | Grade 440 |
| Greaseable | No |
| Head Outside Diameter | 19 mm |
| Head Width | 6.25 mm |
| Housing Material | Stainless Steel |
| Housing Material Finish | Chrome Plated |
|---|---|
| Inner Ring Width | 9 mm |
| Max. Angular Misalignment | 23° |
| Maximum Ball Swivel | 23° |
| Overall Length | 39.5 mm |
| Race Material | PTFE |
| Resistance Properties | Corrosion Resistant |
| Rod End Type | Spherical Rod End |
| Self Lubricating Bearing | Yes |
| Shank Thread Direction | Right Hand |
| Shank Thread Gender | Female |
| Shank Thread Length | 14 mm |
| Shank Thread Size | M6 x 1 |
| Static Radial Load Capacity | 6138N |
| System Of Measurement | Metric |
| Thread | Right Hand |
| Thread Size | M6 x 1 |
| Type | Female Plain |
| standard | ISO CERTIFIED 9001 |
| Height (cm) | 0.9 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8483308055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)