-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Race Rod End |
|---|---|
| Application | Light Duty |
| Ball | Spherical |
| Ball Dia. | 1 1/8" |
| Ball Diameter | 1.125" |
| Ball Material | Stainless Steel |
| Ball Material Grade | Grade 440C |
| Ball Stud Center Length | 2 1/2" |
| Ball Stud Material | Stainless Steel |
| Ball Stud Thread Direction | Right Hand |
| Ball Stud Thread Length | 1 3/8" |
| Ball Stud Thread Size | 5/8"-18 |
| Bearings | 440C Stainless Steel Spherical Ball |
| Bore Dia. | 5/8" |
| Bore Diameter Tolerance | -0.0005" to +0.0015" |
| Dimension B | 1" |
| Dimension C | 1 1/2" |
| Dimension E | 1 1/2" |
| Dimension H | 1 5/8" |
| Dimension J | 3 3/8" |
| Grade | Grade 440 |
| Head Outside Diameter | 1 1/2" |
| Head Width | 0.484" |
| Housing Material | Stainless Steel |
|---|---|
| Housing Material Finish | Chrome Plated |
| Inner Ring Width | 3/4" |
| Max. Angular Misalignment | 26° |
| Maximum Ball Swivel | 26° |
| Overall Length | 3 3/8" |
| Race Material | PTFE |
| Resistance Properties | Corrosion Resistant |
| Rod End Type | Spherical Rod End |
| Self Lubricating Bearing | Yes |
| Shank Thread Direction | Right Hand |
| Shank Thread Gender | Male |
| Shank Thread Length | 1 5/8" |
| Shank Thread Size | 5/8"-18 |
| Static Radial Load Capacity | 8200 lbf. |
| Stud Length | 1 1/2" |
| Stud Material | Stainless Steel |
| System Of Measurement | Inch |
| Thread | Right Hand |
| Thread Size | 5/8"-18 |
| Type | Male Studded |
| Standards | ISO CERTIFIED 9001 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8483308055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2763 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)