-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Race Rod End |
|---|---|
| Application | Light Duty |
| Ball | Spherical |
| Ball Dia. | 0.937" |
| Ball Material | Stainless Steel |
| Ball Material Grade | Grade 440C |
| Ball Stud Center Length | 2" |
| Ball Stud Material | Stainless Steel |
| Ball Stud Thread Direction | Right Hand |
| Ball Stud Thread Length | 1" |
| Ball Stud Thread Size | 1/2"-20 |
| Bearings | 440C Stainless Steel Spherical Ball |
| Bore Dia. | 1/2" |
| Bore Diameter Tolerance | -0.0005" to +0.0015" |
| Dimension B | 7/8" |
| Dimension E | 1.312" |
| Dimension J | 2.781" |
| Grade | Grade 440 |
| Head Outside Diameter | 1 1/4" |
| Head Width | 0.453" |
| Housing Material | Stainless Steel |
| Housing Material Finish | Chrome Plated |
| Inner Ring Width | 5/8" |
|---|---|
| Max. Angular Misalignment | 20° |
| Maximum Ball Swivel | 20° |
| Overall Length | 2 25/32" |
| Race Material | PTFE |
| Resistance Properties | Corrosion Resistant |
| Rod End Type | Spherical Rod End |
| Self Lubricating Bearing | Yes |
| Shank Thread Direction | Right Hand |
| Shank Thread Gender | Female |
| Shank Thread Length | 1" |
| Shank Thread Size | 1/2"-20 |
| Spherical Rod End Type | Female Studded |
| Static Radial Load Capacity | 7352 lbf. |
| Stud Length | 1 1/8" |
| Stud Material | Stainless Steel |
| System Of Measurement | Inch |
| Thread | Right Hand |
| Thread Size | 1/2"-20 |
| Type | Female Studded |
| standard | ISO CERTIFIED 9001 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 6.6 |
| HS Code | 8483308055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)