-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod End |
|---|---|
| Application | Light Duty |
| Ball | Spherical |
| Ball Dia. | 0.812" |
| Ball Material | Alloy Steel |
| Ball Material Grade | 52100 |
| Bearings | 52100 Steel Spherical Ball |
| Bore Dia. | 7/16" |
| Bore Diameter Tolerance | -0.0005" to +0.0025" |
| Dimension Aa | 0.4375", 0.4395" |
| Dimension E | 1 1/8" |
| Dimension H | 1 3/8" |
| Dimension J | 2.688" |
| Dimension N | 0.562" |
| Grade | Grade 52100 |
| Greasable | No |
| Head Outside Diameter | 1 1/8" |
| Head Width | 0.406" |
| Housing | Carbon Steel |
| Housing Material | Carbon Steel |
| Housing Material Finish | Chrome Plated |
|---|---|
| Inner Ring Width | 0.562" |
| Max. Angular Misalignment | 21° |
| Maximum Ball Swivel | 21° |
| Overall Length | 2 11/16" |
| Race Material | Not Applicable |
| Resistance Properties | Corrosion Resistant |
| Rod End Type | Spherical Rod End |
| Self Lubricating Bearing | Yes |
| Shank Thread Direction | Left Hand |
| Shank Thread Gender | Male |
| Shank Thread Length | 1 3/8" |
| Shank Thread Size | 7/16"-20 |
| Static Radial Load Capacity | 7897 lbf. |
| System Of Measurement | Inch |
| Thread | Left Hand |
| Thread Size | 7/16"-20 |
| Type | Male Plain |
| standard | ISO CERTIFIED 9001 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 2.79 |
| HS Code | 8483308055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)