-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp |
|---|---|
| Accessory Type | Ultra Violet Lamp |
| Agency Compliance | Yes |
| Base Type | 4 Pins With 3 In Pigtail |
| Compliance | Yes |
| For Use With | Ideal Horizons Uv Units, Uvchi-25 |
| Lamp Material | Glass |
|---|---|
| Lamp Watts | 84 W |
| Material | Glass |
| Material Of Construction | Glass |
| Type | Ultra Violet |
| Voltage | 110V |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)