-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lamp |
|---|---|
| Accessory Type | Ultra Violet Lamp |
| Base Type | 4 Pin Flat Base |
| Compatible Manufacturer Model Number | PT 12 |
| Compatible Mfr. Model Number | PT 12 |
| Compatible With Grainger Part Number | 21VL26 |
| For Use With | Mfr. No. Pt 12 |
|---|---|
| Lamp Material | Glass |
| Lamp Watts | 33 W |
| Material | Glass |
| Material Of Construction | Glass |
| Voltage | 92V |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 15.24 |
| HS Code | 8539490040 |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)