-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Metering Pump |
|---|---|
| Ball Material | Ceramic |
| Check Ball Material | Ceramic |
| Control Programs | Manual Control |
| Cord Length | 6 ft. |
| Diaphragm Material | CSPE, PTFE |
| Discharge Connection Size | 1/2" |
| Discharge Size | 1/2" |
| Discharge Type | Tube |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Features | Solenoid Drive, Stroke Length And Speed Adjustment |
| Fitting Material | PVDF |
| Flow Rate | 630.8 cc/min. |
| Flow Rate Of Water Output Control | Adjustable |
| Frequency | 60 Hz |
| Head And Fitting Material | PVDF |
| Head Material | PVDF |
| Housing Material | ABS |
| Includes | 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing, Backpressure Injection Valve Assembly, Foot Valve, Strainer Assembly |
| Includes Degassing Valve | No |
| Inlet Size | 1/2" |
| Inlet Type | Tube |
| Intake Connection Size | 1/2" |
| Intake Connection Type | Tube |
| Material | ABS |
| Max. Discharge Pressure | 35 psi |
| Max. Flow Rate | 240 GPD |
| Max. Hp | 1/5 hp |
|---|---|
| Max. Media Temp. | 104°F |
| Max. Pressure | 35 psi |
| Max. Strokes Per Minute | 125 strokes/min. |
| Max. Viscosity | 1000 cPS |
| Min. Flow Rate | 24 GPD |
| Motor Hp | 1/5 hp |
| Motor Rpm | 125 RPM |
| Motor Thermal Protection | Auto |
| No. Of Feeds | 1 |
| Overall Height | 11.7" |
| Overall Length | 11.9" |
| Overall Width | 6.1" |
| Phase | 1 |
| Priming | Self Priming |
| Pump Drive Type | Solenoid |
| Pump Type | Diaphragm Pump |
| Reproducibility | -2% to +2% |
| Seal Material | PTFE |
| Self Priming | Yes |
| Series | E PLUS Series |
| Standards | Ce Certified, Etl, Etl Sanitation, Nsf 61 Certified |
| Suction Lift | 4 ft. |
| Thermal Protection | Automatic |
| Tubing Material | Polyethylene, PVC |
| Turn Down Ratio | 100:1 |
| Type | Adjustable Single Head |
| Voltage | 115/230V AC |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 30.73 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.432 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)