-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Metering Pump |
|---|---|
| Ball Material | Ceramic |
| Check Ball Material | Ceramic |
| Control Programs | Manual Control |
| Cord Length | 6 ft. |
| Diaphragm Material | CSPE, PTFE |
| Discharge Connection Size | 3/8" |
| Discharge Size | 3/8" |
| Discharge Type | Tube |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Features | Solenoid Drive, Stroke Length And Speed Adjustment |
| Fitting Material | PVDF |
| Flow Rate | 78.9 cc/min. |
| Flow Rate Of Water Output Control | Adjustable |
| Frequency | 60 Hz |
| Head And Fitting Material | PVDF |
| Head Material | PVDF |
| Housing Material | ABS |
| Includes | 4 ft. Suction Tubing, 8 ft. Discharge Tubing And 4 ft. Bleed Valve Tubing, Backpressure Injection Valve Assembly, Foot Valve, Strainer Assembly |
| Includes Degassing Valve | No |
| Inlet Size | 3/8" |
| Inlet Type | Tube |
| Intake Connection Size | 3/8" |
| Intake Connection Type | Tube |
| Material | ABS |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 30 GPD |
| Max. Hp | 1/5 hp |
|---|---|
| Max. Media Temp. | 104°F |
| Max. Pressure | 100 psi |
| Max. Strokes Per Minute | 125 strokes/min. |
| Max. Viscosity | 1000 cPS |
| Min. Flow Rate | 2.4 GPD |
| Motor Hp | 1/5 hp |
| Motor Rpm | 125 RPM |
| Motor Thermal Protection | Auto |
| No. Of Feeds | 1 |
| Overall Height | 9.9" |
| Overall Length | 9 1/2" |
| Overall Width | 5" |
| Phase | 1 |
| Priming | Self Priming |
| Pump Drive Type | Solenoid |
| Pump Type | Diaphragm Pump |
| Reproducibility | -3% to +3% |
| Seal Material | PTFE |
| Self Priming | Yes |
| Series | A PLUS Series |
| Standards | Ce Certified, Etl, Etl Sanitation, Nsf 61 Certified |
| Suction Lift | 4 ft. |
| Thermal Protection | Automatic |
| Tubing Material | Polyethylene, PVC |
| Turn Down Ratio | 100:1 |
| Type | Adjustable Single Head |
| Voltage | 115V AC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 30.48 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.2165 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)