-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ratcheting Wrench Set |
|---|---|
| Accessories | Tool Roll |
| Anti-slip Design | Yes |
| Box End Type | Twelve Point Box End |
| Container Color | Red |
| Container Type | Tool Roll |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Flexible Head | No |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4", 1 1/2" |
| Head Thickness | 1/8" to 3/8" |
| Head Type | Offset |
| Insulated | No |
| Length Range | 5" to 19 5/16" |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 5° |
| Non-magnetic | No |
| Nonsparking | No |
|---|---|
| Number Of Geared Teeth | 72 |
| Number Of Pieces | 20 |
| Number Of Points | 12 |
| Number Of Tools | 20 |
| Offset | 15° |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Products By Industry | Food Processing |
| Range Of Head Sizes | 7/32" to 1 1/2" |
| Range Of Lengths | 5" to 19 5/16" |
| Ratcheting | Yes |
| Reversing | Yes |
| Standards | Asme |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Combination |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 61.98 |
| Width (cm) | 14.99 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 7.425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)