-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Wrench Set |
|---|---|
| Accessories | Vinyl Pouch |
| Anti-slip Design | Yes |
| Box End Type | Spline Box End |
| Color | Black |
| Container Color | Red |
| Container Type | Tool Roll |
| Corrosion Resistant | Yes |
| Finish | Chrome Plated |
| Flexible Head | No |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 0° |
| Head Size | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Head Thickness | 1/8" to 1/4" |
| Head Type | Standard |
| Insulated | No |
| Length Range | 5" to 9 3/4" |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Min. Arc Swing | 5° |
|---|---|
| Non-magnetic | No |
| Nonsparking | No |
| Number Of Geared Teeth | 72 |
| Number Of Pieces | 9 |
| Number Of Points | 12 |
| Number Of Tools | 9 |
| Offset | 0° |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Range Of Head Sizes | 1/4" to 3/4" |
| Range Of Lengths | 5" to 9 3/4" |
| Ratcheting | Yes |
| Reversing | No |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Alloy Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Anti Slip, Combination, Open End |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 8.89 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)