-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ratcheting Wrench Set |
|---|---|
| Accessories | Tool Roll |
| Anti-slip Design | Yes |
| Box End Type | Spline Box End |
| Color | Black |
| Container Color | Red |
| Container Type | Tool Roll |
| Corrosion Resistant | Yes |
| Finish | Chrome Plated |
| Flexible Head | No |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm |
| Head Thickness | 1/8" to 5/16" |
| Head Type | Offset |
| Insulated | No |
| Length Range | 5" to 19 5/16" |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Min. Arc Swing | 5° |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Geared Teeth | 72 |
| Number Of Pieces | 22 |
| Number Of Points | 12 |
| Number Of Tools | 22 |
| Offset | 15° |
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Range Of Head Sizes | 6 mm to 36 mm |
| Range Of Lengths | 5" to 19 5/16" |
| Ratcheting | Yes |
| Reversing | Yes |
| Sae Or Metric | Metric |
| Standards | Asme |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Wrench Material | Alloy Steel |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Style | Anti Slip, Combination, Open End |
Proto JSCVM-22S 22 combination wrench set is essential for tightening and loosening bolts and nuts in automotive repair, construction and maintenance tasks.
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 58.67 |
| Width (cm) | 12.19 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 8.343 |
This set includes open-end and box-end wrenches with a 15-degree offset angle for allowing access to tight spaces and different bolt types.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)