-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Combination Wrench |
|---|---|
| Color | Black |
| Finish | Chrome |
| Head Size | 22 mm |
| Min. Arc Swing | 5° |
| Number Of Geared Teeth | 72 |
| Number Of Points | 12 |
| Offset | 15° |
|---|---|
| Overall Length | 11.437" |
| Reversing | Yes |
| System Of Measurement | Imperial |
| Tether Capable | Standard Tool |
| Wrench Style | Spline |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 4.32 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)