-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Combination Wrench |
|---|---|
| Color | Black |
| Finish | Chrome |
| Flexible Head | No |
| Head Size | 13 mm |
| Head Type | Offset |
| Material | Forged Steel |
| Min. Arc Swing | 5° |
| Non-sparking | No |
| Number Of Geared Teeth | 72 |
| Number Of Points | 12 |
|---|---|
| Offset | 15° |
| Opening Type | Hex |
| Overall Length | 6.812" |
| Reversing | Yes |
| Sae Or Metric | Metric |
| Size | 13 |
| System Of Measurement | Imperial |
| Tether Capable | Standard Tool |
| Wrench Style | Spline, Stubby |
| Height (cm) | 2.49 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 4.5 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.548 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)