-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ratcheting Combination Wrench |
|---|---|
| Anti-slip Design | Yes |
| Box End Type | Twelve Point Box End |
| Corrosion Resistant | Yes |
| Finish | Chrome |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Offset Angle | 15° |
| Head Size | 8 mm |
| Head Thickness | 1/8" |
| Head Type | Offset |
| Includes | Switch Lever |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Min. Arc Swing | 5° |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Geared Teeth | 72 |
| Number Of Points | 12 |
| Offset | 15° |
| Opening Angle (deg.) | 15° |
| Opening Type | Hex |
| Overall Length | 5 1/2" |
| Ratcheting | Yes |
| Reversing | Yes |
| System Of Measurement | Imperial |
| Tether Capable | Standard Tool |
| Tether Style | Tether Capable |
| Wrench Length Style | Standard |
| Wrench Style | Standard |
| Standards | ASME B107.100-2010 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 1.78 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)