PROTO JSCV18T Ratchet Combination Wrench Reversible 12 Point 9/16 Inch

Item: AF7NRF
Model: JSCV18T
Cross Ref: 22DH36
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$48.60
5% off
$46.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Ratcheting Combination Wrench
Anti-slip Design Yes
Box End Type Twelve Point Box End
Corrosion Resistant Yes
Finish Chrome
Handle Color Silver
Handle Type One Piece
Head Offset Angle 15°
Head Size 9/16"
Head Thickness 3/16"
Head Type Offset
Insulated No
Material Alloy Steel
Measurement Type SAE
Min. Arc Swing
Non-magnetic No
Nonsparking No
Number Of Geared Teeth 72
Number Of Points 12
Offset 15°
Opening Angle (deg.) 15°
Opening Type Hex
Overall Length 7 1/2"
Ratcheting Yes
Reversing Yes
System Of Measurement Imperial
Tether Capable Standard Tool
Tether Style Tether Capable
Wrench Length Style Standard
Wrench Style Standard
standard ASME B107.100-2010

Shipping Information

Height (cm) 1.78
Length (cm) 19.05
Width (cm) 3.05
HS Code 8204110030
Country Of Origin TW
Weight (kg) 0.1035

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site