-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Socket Retaining Pin/Ring |
|---|---|
| Color | Red |
| Crush Gauge | Yes |
| Drive Size | 1 1/2" |
| Features | Crush Gauge |
| Finish | Red Plastic Coated |
| For Use With | Impact Sockets With Same Drive Size, Measure Groove Diameter To Determine Correct Retaining Ring To Use |
| Groove Dia. | 3 7/8" |
| Hub Dia. | 4.13" |
| Hub Diameter | 4 3/8" |
| Impact Rated | Yes |
|---|---|
| Material | Resin |
| Measurement Type | SAE |
| Overall Length | 1/4" |
| Pin Material | Resin |
| Pin Overall Length | 1/4" |
| Pin Style | One Piece |
| Ring Inner Diameter | 4 3/8" |
| Ring Material | Resin |
| Sae Or Metric | SAE |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 12.7 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)