-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Holding Collar and Loop |
|---|---|
| Attachment Point Style | Socket |
| Color | Orange |
| D-ring Material | Steel |
| Fits Shaft Dia. | 0.54" to 0.79" |
| For Tool Type | Hand Tools |
| Installation Method | Manual |
| Material | Rubber, Stainless Steel |
| Strap Color | Orange |
|---|---|
| Tethering Component | Attachment Point |
| Tethering End Connection | D-Ring |
| Tool Attachment Method | Slip-On |
| Tool End Connection | Socket |
| Weight Capacity | 12 lbs. |
| Width | 1" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 15.24 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)