-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drift Punch |
|---|---|
| Application | Demolition |
| Automatic | No |
| Characteristics | Modified Parabolic Striking End, Black Oxide Finish |
| Container Type | Pouch |
| Corrosion-resistant | Yes |
| Finish | Black Oxide |
| Heat-treated | Yes |
| Hex | 5/8" |
| Hole Dia. | 5/16" |
| Includes Handguard | No |
| Includes Handle | No |
| Includes Striking Cap | No |
|---|---|
| Length | 10" |
| Material | Steel |
| Material Applications | Metal |
| Overall Length | 10" |
| Punch Type | Drift Punch |
| Shank Shape | Hexagon |
| Shank Width | 5/8" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 5/16" |
| Tip Type | Point |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 1.78 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)