-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Extractor Set |
|---|---|
| Bolt Sizes Removed | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" |
| Compatible Thread Direction | Right Hand |
| Drive Type | Tap Wrench |
| Extractor Sizes Included | #1, #2, #3, #4, #5 |
| Extractor Type | Straight Flute Extractor |
| For Bolt Size Range | 1/4" to 5/8" |
|---|---|
| For Screw Size Range | 1/4" to 5/8" |
| Number Of Pieces | 5 |
| Pipe Sizes Removed | 1/8", 1/4", 3/8" |
| Required Drill Bit Sizes | 1/8", 3/16", 15/64", 5/16", 3/8" |
| Screw Sizes Removed | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 6.1 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)