-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Box End Wrench Set |
|---|---|
| Box End Type | Twelve Point Box End |
| Container Color | Red |
| Container Type | Pouch |
| Corrosion Resistance | Yes |
| End Type | Double End |
| Finish | Chrome |
| Grip Style | Plain |
| Handle Color | Silver |
| Handle Type | One Piece |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm |
| Head Thickness | 15/64", 9/32", 5/16", 11/32", 25/64", 29/64", 31/64", 37/64", 43/64", 23/32" |
| Head Type | Offset |
| Includes | Vinyl Pouch |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | No |
| Number Of Pieces | 11 |
|---|---|
| Number Of Points | 12 |
| Number Of Tools | 11 |
| Offset | 15° |
| Range Of Head Sizes | 6 mm to 32 mm |
| Range Of Wrench Sizes | 6 mm to 32 mm |
| Ratcheting | No |
| Reversible | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Shape | Straight |
| Single End/double End | Double End |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Product Grouping | Wrench Sets |
| Wrench Shape | Straight |
| Wrench Size | 6 mm to 32 mm |
| Wrench Style | Box End |
| Wrenches Included | 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30, 30 x 32 mm |
| standard | ASME B107.100 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 47.5 |
| Width (cm) | 11.68 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)