-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Chisel |
|---|---|
| Blade Tip Shape | Pointed |
| Blade Width | 1 3/16" |
| Chisel Type | Cold Chisel |
| Features | Cuts Any Cold Metal Softer Than The Chisel Itself |
| Grip Style | Plain |
| Handle Material | Steel |
| Hex Size | 1" |
| Includes Handle | No |
| Includes Striking Cap | No |
| Length | 8 1/4" |
|---|---|
| Material | Steel |
| Material Application | For Metal, For Soft Materials |
| Non-sparking | No |
| Overall Length | 8 1/4" |
| Shank Shape | Hexagon |
| Shank Width | 1" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 1.187" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 3.3 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)