-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Straight Pipe Wrench |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Screw Mechanism |
| Corrosion Resistance | Yes |
| Features | Heavy Duty |
| Finish | Natural |
| Handle Color | Red |
| Handle Material | Cast Iron |
| Handle Type | I Beam |
| Insulated | No |
| Jaw Capacity | 8" |
|---|---|
| Jaw Material | Alloy Steel |
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
| Non-magnetic | No |
| Non-sparking | No |
| Overall Length | 60" |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
Proto J860HD straight pipe wrench is a plumbing tool that provides an easy grip for making fittings between pipes. The wrench is used in such a way that the adjustable jaw easily locks in the frame.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 24.13 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 20.16 |
Pipe wrenches are called "monkey wrenches" because of the movement of the lower jaw (up and down). The wrench appears like a monkey climbing up and down a branch.
The three main types of pipe wrenches are offset, straight and the end pipe wrench.
Due to its teeth and rugged grip, pipe wrenches can make marks on whatever user is tightening or loosening. So that's why we don't use pipe wrenches on nice plumbing fixtures.
Spud wrenches feature a tapered spike at the handle end which is used to align bolt holes while installing beams, girders, automotive components or pipe fittings. The opposite end features a wrench to rotate fasteners for removal or installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)