-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flex Impact Socket |
|---|---|
| Category Type | Impact Socket |
| Compatible Fastener Type | Bolts, Screws, Studs |
| Drive Size | 3/8" |
| Drive Type | Universal |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Locking | Yes |
| Material | Heat Treated Alloy Steel |
| Non-magnetic | No |
|---|---|
| Non-sparking | No |
| Number Of Points | 6 |
| Output Type | Hex |
| Overall Length | 2.469" |
| Sae Or Metric | SAE |
| Socket Depth | Standard |
| Socket Size | 9/16" |
| Tether Capable | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.27 |
| Width (cm) | 2.54 |
| HS Code | 8207806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)