-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Socket Bit Holder |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Power |
| Finish | Black Oxide |
| Impact Rated | No |
| Insulated | No |
| Locking | No |
|---|---|
| Material | Blend |
| Non-sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 1 3/4" |
| Size | 1/4" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 2.03 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)