-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tether Ready Socket |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Hand |
| Features | Manufactured With Four Detent Holes So That The Pin Detent Will Engage Correctly Regardless Of The Direction The Socket Is Placed On The Square Drive |
| Finish | Chrome |
| Impact Rated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Number Of Points | 12 |
| Output Type | Hex |
| Overall Length | 1 9/32" |
|---|---|
| Product Type | Socket |
| Socket Depth | Deep |
| Socket Shape | 12-Point |
| Socket Size | 21 mm |
| System Of Measurement | Metric |
| Tether Capable | Tether Capable |
| Tether Ready | Yes |
| standard | ASME B107.5M, SAE AS954E S3.8.1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)