-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Drive Size | 3/8" |
| Drive Type | Hand |
| Finish | Chrome |
| Impact Rated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Number Of Points | 8 |
| Output Type | Square |
| Overall Length | 1 1/8" |
|---|---|
| Product Type | Socket |
| Socket Depth | Standard |
| Socket Shape | 8 Point |
| Socket Size | 1/2" |
| Socket Sizes | 1/2" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Standards | ASME B107.1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)