-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Wrench |
|---|---|
| Color | Silver |
| Corrosion Resistance | Yes |
| Drive Size | 3/8" |
| Finish | Chrome |
| Head Size | 3/8" |
| Head Style | Flare Nut |
| Material | Alloy Steel |
|---|---|
| Measurement Type | SAE |
| Number Of Pieces | 1 |
| Number Of Points | 6 |
| Opening Type | Six Point Flare Nut |
| Overall Length | 1 13/16" |
| Standards | SAE AS4984A |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0292 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)