-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retaining Ring Pliers |
|---|---|
| Conversion Mechanism | Pivot Screw |
| Converts | Yes |
| Features | Precision Ground Tips |
| For Maximum Bore Diameter | 3" |
| For Maximum Shaft Diameter | 1 3/4" |
| For Minimum Bore Diameter | 13/16" |
| For Minimum Shaft Diameter | 1 1/2" |
| For Ring Type | External, Internal |
| For Shaft Dia. | Various |
| For Use With | Retaining Rings |
| Grip Style | Standard Cushion |
| Grip Type | Standard Cushion |
| Handle | Plastisol Air Cushioned |
| Handle Color | Red |
| Handle Design | Cushion Grip |
| Handle Style | Cushion Grip |
| Handle Type | Cushion Grip |
| Jaw Opening Type | Manual |
| Material | Alloy Steel |
| No. Of Pieces | 1 |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 8 5/8" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Style | Convertible |
| Plier Type | Retaining Ring Pliers |
| Replaceable Tips | No |
| Spring Return | No |
| Steel Type | Carbon Steel |
| Tip Adjustment | No |
| Tip Angle | 90° |
| Tip Dia. | 0.09" |
| Tip Shape | Round |
| Tip Size | 0.09" |
| Tip Type | Fixed |
| Type | External/Internal |
| Standards | ASME B107.500-2010 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 21.91 |
| Width (cm) | 7.62 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)