-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retaining Ring Pliers |
|---|---|
| Conversion Mechanism | Pivot Screw |
| Converts | From Internal To External Or Vice Versa When Pivot Screw Is Moved To Adjacent Tapped Hole |
| Features | Precision Ground Tips |
| For Maximum Bore Diameter | 1" |
| For Maximum Shaft Dia. | 7/8" |
| For Min. Shaft Dia. | 11/16" |
| For Minimum Bore Diameter | 5/8" |
| For Ring Type | External, Internal |
| For Shaft Dia. | 11/16" to 7/8" |
| For Use With | Retaining Rings |
| Grip Style | Standard Cushion |
| Grip Type | Standard Cushion |
| Handle | Red Plastisol |
| Handle Color | Red |
| Handle Design | Plastic Dipped |
| Handle Finish | Plastic Dipped |
| Handle Material | Plastisol |
| Handle Style | Plastic Dipped |
| Handle Type | Plastic Dipped |
| Jaw Opening Type | Manual |
|---|---|
| Material | Carbon Steel |
| No. Of Pieces | 1 |
| Non-sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 5 7/8" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Style | Convertible |
| Plier Type | Retaining Ring Pliers |
| Replaceable Tips | No |
| Spring Return | No |
| Steel Type | Carbon Steel |
| Tip Adjustment | No |
| Tip Angle | 0° |
| Tip Dia. | 0.047" |
| Tip Size | 0.047" |
| Tip Type | Fixed |
| Type | Convertible |
| Standards | ASME B107.500-2010 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 14.92 |
| Width (cm) | 3.81 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)