-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flare Nut Wrench |
|---|---|
| Box End Style | Double Hex |
| Color | Silver |
| Corrosion Resistance | Yes |
| End Type | Double End |
| Finish | Satin |
| Handle Type | Slip Resistant |
| Head Movement | Fixed |
| Head Offset Angle | 15° |
| Head Size | 19 mm, 21 mm |
| Head Thickness | 37/64" |
| Head Type | Offset |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non-magnetic | No |
| Non-sparking | No |
|---|---|
| Number Of Points | 6 |
| Opening Angle (deg.) | 15° |
| Opening Type | 6-Point Flare Nut |
| Overall Length | 9 1/2" |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Single End/double End | Double End |
| Size | 19 mm x 21 mm |
| Tether Capable | Not Tether Capable |
| Tether Style | Tether Capable |
| Wrench Material | Steel |
| Wrench Product Grouping | Wrenches |
| Wrench Shape | Straight |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 3.81 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)