-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Pliers |
|---|---|
| Adjustment Mechanism | Adjusting Screw |
| Application | General Purpose |
| Features | Drop Forged Jaws And Rugged Tooth Profile For Durability And Toughness, Extended Release Lever For Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes In Mobile Jaw Are Drilled And Not Press Punched To Ensure They Are Cylindrical And Have Maximum Bearing With Rivets, Large Diameter Of Rivets Adding To Durability And Robustness Of The Tool, Piano Wire Spring For Smooth And Efficient Jaw Opening, Spring-Loaded Release Lever |
| Finish | Black Epoxy |
| Grip Style | Plain |
| Handle | Micro Alloy Steel |
| Handle Material | Alloy Steel |
| Handle Opening Type | Lever |
| Handle Style | Standard |
| Handle Type | Plain Grip |
| Includes Wire Cutter | No |
| Jaw Bend | 0° |
| Jaw Capacity | 1 5/8" |
| Jaw Length | 1 1/2" |
| Jaw Shape | Flat |
| Jaw Thickness | 1/2" |
| Jaw Type | Straight Jaw |
| Jaw Width | 1/2" |
|---|---|
| Length | 7" |
| Material | Alloy Steel |
| Maximum Jaw Opening | 1 21/32" |
| Non Sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 7 1/2" |
| Plier Jaw Style | Straight Jaw |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Locking Pliers |
| Screw Mechanism | Locking Adjusting |
| Steel Type | Alloy Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Throat Depth | 1 2/7" |
| Type | Straight |
| Wire Cutter | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 7.62 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.3915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)