-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Locking Pliers |
|---|---|
| Additional Tool Functions | Wire Cutter |
| Adjustment Mechanism | Adjusting Screw |
| Application | Multiple Applications |
| Features | Drop Forged Jaws And Rugged Tooth Profile For Durability And Toughness, Extended Release Lever For Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes In Mobile Jaw Are Drilled And Not Press Punched To Ensure They Are Cylindrical And Have Maximum Bearing With Rivets, Large Diameter Of Rivets Adding To Durability And Robustness Of The Tool, Piano Wire Spring For Smooth And Efficient Jaw Opening, Spring-Loaded Release Lever |
| Finish | Black Epoxy |
| Grip Style | Plain |
| Handle | Micro Alloy Steel |
| Handle Material | Alloy Steel |
| Handle Opening Type | Lever |
| Handle Style | Standard |
| Handle Type | Plain Grip |
| Includes Wire Cutter | Yes |
| Jaw Capacity | 2 3/8" |
| Jaw Length | 1 1/2" |
| Jaw Shape | Curved |
| Jaw Thickness | 1/2" |
| Jaw Type | Curved Jaw |
| Jaw Width | 1/2" |
|---|---|
| Length | 10" |
| Material | Alloy Steel |
| Max. Jaw Opening | 2 7/16" |
| Non Sparking | No |
| Number Of Pieces | 1 |
| Overall Length | 9 3/8" |
| Plier Jaw Style | Curved Jaw |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Locking Pliers |
| Screw Mechanism | Locking Adjusting |
| Steel Type | Alloy Steel |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Throat Depth | 1 39/64" |
| Type | Curved Jaw |
| Wire Cutter | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 23.81 |
| Width (cm) | 7.62 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)