-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rolling Head Pry Bar |
|---|---|
| Bar Diameter | 1/2" |
| Bar Width | 1/2" |
| Color | Black |
| End Angle Style | L Shape |
| End Style | Point |
| End Width | 1/2" |
| Features | Long Pointed Taper And 90 Degrees Rolling Head For Leverage |
| Material | Heat Treated Steel |
|---|---|
| Number Of Nail Slots | 0 |
| Overall Length | 12" |
| Overall Width | 1/2" |
| Pry Bar Sub-category | Pry Bars |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 0.312" |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 4.57 |
| HS Code | 8205593010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)